Apply to be a TradeMaster!
Main product image of 100S-AL Single Piece Lift-Off Backflow Enclosure w/ 90W #30 Heat Cable
Magnifying glass
Hover image to zoom

100S-AL Single Piece Lift-Off Backflow Enclosure w/ 90W #30 Heat Cable

SKU:
100S-AL
Rating:
(1)
Q&A:
(0)
100S-AL Single Piece Lift-Off Backflow Enclosure w/ 90W #30 Heat Cable
Magnifying glass
Hover image to zoom
$1,135.27 each
In Stock
In Stock
Get 9 Tue, Dec 1 - Fri, Dec 4
Series: 
100

Lift Gate

–
This product weighs 26 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Height (Inches)
22" Height
Product Highlight: Width (Inches)
7" Width
Product Highlight: Length (Inches)
32" Length

Description

–

Safe-T-Cover's 100S enclosure features a liftoff design for maximum accessibility This 100S model has an ASSE Standard 1060 compliant drain flap We recommend 90W of heat using the Chromalox Heat Cable #30. The enclosure is made from 5052-H32 marine grade aluminum with 1.5" (R-9) polyisocyanurate foam insulation board with a glass fiber reinforced facer on each side. In addition to freeze protection, this enclosure is easy to set up, safe for testers and protected from vandalism.

Specs

–
Series:

100

Material:

Aluminum

Height (Inches):

22"

Width (Inches):

7"

Length (Inches):

32"

Approvals:

ASSE 1060

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

100S-AL High Quality & Well Constructed

Very well constructed and was packaged securely. Easy to install with all hardware supplied.
Duane C
Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy