Apply to be a TradeMaster!
Main product image of 1" Gas Shut-Off Ball Valve, 1/4" Tap (Dual Tapped)
Magnifying glass
Hover image to zoom

1" Gas Shut-Off Ball Valve, 1/4" Tap (Dual Tapped)

SKU:
50GB5A1A
Rating:
(0)
Q&A:
(0)
1" Gas Shut-Off Ball Valve, 1/4" Tap (Dual Tapped)
Magnifying glass
Hover image to zoom
$90.30 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday

MANUALS (1)


This item replaces: 50GB5A1

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Capacity (BTU)
3144000 BTU Capacity

Description

–
1" Gas Shut-Off Ball Valve, 1/4" Tap (Dual Tapped)

Features:
  • For Natural Gas, Manufactured and Mixed Gas, Liquefied Petroleum
  • Gases and LP Gas-Air Mixtures
  • Rated Pressures of 1/2, 2 and 5 psig
  • Standard Connection is FNPT x FNPT
  • High BTU Capacity
  • Reversible Plated Steel Lever Handle
  • Made in USA

Specs

–
Size:

1"

Capacity (BTU):

3144000

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Bronze

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy