Apply to be a TradeMaster!
Main product image of 1-1/2" Gas Shut-Off Ball Valve, 1/4" Tap (Dual Tapped)
Magnifying glass
Hover image to zoom

1-1/2" Gas Shut-Off Ball Valve, 1/4" Tap (Dual Tapped)

SKU:
50GB7A1A
Rating:
(0)
Q&A:
(0)
1-1/2" Gas Shut-Off Ball Valve, 1/4" Tap (Dual Tapped)
Magnifying glass
Hover image to zoom
$210.41 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
1-1/2"
1-1/2"

This item replaces: 50GB7A1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Capacity (BTU)
7745000 BTU Capacity

Description

–
The Apollo GB-50 series bronze ball valves are designed with proven ASTM grade corrosion resistant materials for “main burner” applications, with cast-in single or dual pilot taps for faster, simpler installation. Options include a die-cast zinc “wing” or “tee” handle.

FEATURES:
  • Rated Gas Pressures of ½ and 5 psig
  • Full port design ensures maximum capacity
  • Reversible Steel Lever Handle
  • For natural gas, manufactured and mixed gases, LP gas and LP gas-air mixtures
  • Wing and Tee Handle options
  • UL 125 and UL 842 listed
  • 100% factory tested
  • Made In USA

**Image may not be exact representation of item.**

Specs

–
Size:

1-1/2"

Capacity (BTU):

7745000

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Bronze

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy