Apply to be a TradeMaster!
Main product image of 1-1/4" FNPT Bronze 2-Piece Full Port Gas Shutoff Ball Valve w/ Tee Handle & 1/8" Dual Tap
Magnifying glass
Hover image to zoom

1-1/4" FNPT Bronze 2-Piece Full Port Gas Shutoff Ball Valve w/ Tee Handle & 1/8" Dual Tap

SKU:
50GB601A
Rating:
(0)
Q&A:
(0)
1-1/4" FNPT Bronze 2-Piece Full Port Gas Shutoff Ball Valve w/ Tee Handle & 1/8" Dual Tap
Magnifying glass
Hover image to zoom
$156.33 each
In Stock
In Stock
Get 2 Tue, Nov 24

This item replaces: 50GB601, 5050302

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The Apollo® GB-50 series bronze ball valves are designed with proven ASTM grade corrosion resistant materials for “main burner” applications, with cast-in single or dual pilot taps for faster, simpler installation. Options include a die-cast zinc "wing" or "tee" handle.

Features:
  • Rated Gas Pressures of 1/2 and 5 psig
  • Full port design ensures maximum capacity
  • Reversible Steel Lever Handle
  • For natural gas, manufactured and mixed gases, LP gas and LP gas-air mixtures
  • Wing and Tee Handle options
  • UL 125 and UL 842 listed
  • 100% factory tested
  • Made In USA

Specs

–
Size:

1-1/4"

Capacity (BTU):

3250000

Material:

Bronze

Handle Style:

Lever

Application:

Plumbing

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy