Apply to be a TradeMaster!
3/4" Threaded Bronze Spring Ball Cone Check Valve

3/4" Threaded Bronze Spring Ball Cone Check Valve

SKU:
61104E05
Rating:
(0)
Q&A:
(0)
3/4" Threaded Bronze Spring Ball Cone Check Valve
$102.36 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
3/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Material
Bronze

Description

–
3/4" Female NPT Spring Actuated Bronze CVB Ball Cone Check Valve with Required 5 PSI Opening Pressure

Specs

–
Product Type:

Check Valve

Size:

3/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Temp (F):

406°F

Max. Working Pressure:

400 PSI

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy