Apply to be a TradeMaster!
Main product image of 1" Threaded Bronze Ball Cone Check Valve
Magnifying glass
Hover image to zoom

1" Threaded Bronze Ball Cone Check Valve

SKU:
61105E05
Rating:
(0)
Q&A:
(0)
1" Threaded Bronze Ball Cone Check Valve
Magnifying glass
Hover image to zoom
$159.71 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1"

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Material
Bronze

Description

–

1" Threaded Bronze Ball Cone Check Valve


Applications:


The Apollo Model CVB check valve with rugged bronze body and patented design (U.S. Pat. No. 4,172,465) RPTFE ball-cone check provides reliable protection against reverse flow. It is spring-loaded for fast seating and center guided for optimum alignment.


Features:

  •  5 psig cracking pressure
  • Tight shut-off with liquid media
  • 400 psig CWP
  • 125 psig steam rating @350°F max
  • Straight-through design
  • American-made construction
  • CRN OC 11218.5C

    Note: Image may not be actual representation of product.

Specs

–
Product Type:

Check Valve

Size:

1"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Temp (F):

406°F

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy