Apply to be a TradeMaster!
Main product image of 3/4" Threaded Bronze In-line Spring Check Valve (61LF Series)
Magnifying glass
Hover image to zoom

3/4" Threaded Bronze In-line Spring Check Valve (61LF Series)

SKU:
61LF10401
Rating:
(1)
Q&A:
(0)
3/4" Threaded Bronze In-line Spring Check Valve (61LF Series)
Magnifying glass
Hover image to zoom
$116.36 each
In Stock
In Stock
Get 50 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
350°F Max Temp
Product Highlight: Material
Bronze

Description

–
The Apollo® CVB-LF (61LF Series) Ball Cone® check valves offer reliable protection against reverse flow and exceptional resistance to chemicals and corrosion using proven ASTM grade Lead Free* materials.

Features:
  • FNPT Threaded Connections
  • 1/2 psi spring cracking pressure
  • Cast Bronze Body, Sizes 1/4" to 3"
  • Tight Shut-off With Liquid Media
  • Straight-through Flow Design Efficiency
  • RPTFE Ball Cone® for Chemical Resistance
  • NSF/ANSI 61-8, Annex G
  • NSF 372 Lead Free*
  • Made in the USA


Applications:
Well-suited for a broad range of applications, including potable water, saturated steam and chemical service. May be installed in both horizontal and vertical orientation with upward flow. Do not use for reciprocating air compressor service.

* LEAD FREE: The wetted surfaces of this product shall contain no more than 0.25% lead by weighted average. Complies with CA AB1953, VT Act 193, MD HB372, LA HB471 and Federal Public Law 111-380.

Specs

–
Country of Origin:

USA

Product Type:

Check Valve

Size:

3/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Temp (F):

350°F

Max. Working Pressure:

400 PSI

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Install for 5 months and failing

Has been installed for a little over 5 months, quiet for the first couple weeks, slowly got louder and louder. Now it rattles loud enough to hear it 2 rooms away whenever water is called for.
JR
Michigan
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy