Shop Resideo Sale
Main product image of 3" FNPT 2-Piece Ball Valve w/ Stainless Steel Ball & 2-1/4" Stem
Magnifying glass
Hover image to zoom

3" FNPT 2-Piece Ball Valve w/ Stainless Steel Ball & 2-1/4" Stem

SKU:
7014004
Rating:
(0)
Q&A:
(0)
3" FNPT 2-Piece Ball Valve w/ Stainless Steel Ball & 2-1/4" Stem
Magnifying glass
Hover image to zoom
We no longer carry 7014004
Unavailable since August 29, 2026

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 70 Series is the most widely used general purpose bronze ball valve on the market today. The 70-100 model is a 2-piece standard port ball valve featuring female NPT connections. Cast and machined in Apollo's South Carolina manufacturing plants, these valves provide trusted performance and a wide range of options.

  • Premium Materials and Heavy Duty Construction
  • Adjustable Stem Packing Gland
  • Blowout Proof Stem Design
  • RPTFE Seats and MPTFE Stem Packing Rings
  • Chromium Plated Ball
  • 100% Factory Tested
  • Manufactured in the USA - ARRA Compliant

Specs

–
Material:

Stainless Steel

Connection Method:

Threaded

Size:

3"

Connection Type:

FNPT x FNPT

Valve Construction:

2 piece

Handle Style:

Lever

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm