Apply to be a TradeMaster!
Main product image of 1/4" Standard Port Threaded Ball Valve w/ Steam Trim (8.4 Cv)
Magnifying glass
Hover image to zoom

1/4" Standard Port Threaded Ball Valve w/ Steam Trim (8.4 Cv)

SKU:
7014164
Rating:
(0)
Q&A:
(0)
1/4" Standard Port Threaded Ball Valve w/ Steam Trim (8.4 Cv)
Magnifying glass
Hover image to zoom
$63.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1/4"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
Designed for reliable operation on high pressure steam systems and with fluids of widely varying temperatures. Stainless steel slot vented ball and stem standard.

Features:
  • Heavy cast bronze body
  • ASTM B584 bronze body
  • Slot vented stainless steel ball
  • Special high-temperature MTFE seats and stem packing
  • 250 SWP rating
  • Red handle graphics for identification

Performance Rating:
  • Maximum Pressure: 600 psi CWP, 150 psi SWP
  • Maximum Temperature: 500°F
  • Vacuum Service to 29 in. Hg

Approvals:
  • MSS SP-110; Ball Valves Threaded, Socket-Welding, Solder Joint, Grooved and Flared Ends
  • CSA B51 CRN: OC10908.5C

Specs

–
Size:

1/4"

Max Pressure (PSI):

600

Material:

Bronze

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

Lever

Application:

Plumbing

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy