Apply to be a TradeMaster!
Main product image of 3/4" Standard Port Threaded Ball Valve w/ Union End (30 Cv)
Magnifying glass
Hover image to zoom

3/4" Standard Port Threaded Ball Valve w/ Union End (30 Cv)

Brand:
Apollo Valves
SKU:
7030401
Rating:
(0)
Q&A:
(0)
3/4" Standard Port Threaded Ball Valve w/ Union End (30 Cv)
Magnifying glass
Hover image to zoom
$106.12 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
3/4"
3/4"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
This valve combines a pipe union with ball valve shut-off; it saves time and labor by eliminating the need for extra connections. Viton O-ring sealed union requires light torque for proper seal. Valves have a standard port and RPTFE seats. Viton(R) O-ring requires only light torque for proper seal. Blowoutproof stem with an adjustable packing gland. FNPT x Union connections.

Features:
  • ASTM B584 Bronze
  • Blowout-proof stem design
  • Adjustable packing gland
  • 600 psig CWP, non-shock
  • NPT and solder union connection
  • Vacuum service to 29 in. Hg

Performance Rating:
  • Maximum Pressure: 600 psi CWP, 150 psi SWP
  • Maximum Temperature: 500°F
  • Vacuum Service to 29 in. Hg

Approvals:
  • MSS SP-110
  • Federal Specifications: WW-V-35C
  • CRN: OC10908.5C

Specs

–
Size:

3/4"

Max Pressure (PSI):

600

Material:

Bronze

Connection Type:

FNPT Union x FNPT

Connection Method:

Threaded

Handle Style:

Lever

Application:

Plumbing

Features:

Union End

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy