Apply to be a TradeMaster!
Main product image of 3/4" Standard Port, 3 Way Diversion Threaded Ball Valve (12 Cv)
Magnifying glass
Hover image to zoom

3/4" Standard Port, 3 Way Diversion Threaded Ball Valve (12 Cv)

Brand:
Apollo Valves
SKU:
7060401
Rating:
(0)
Q&A:
(0)
3/4" Standard Port, 3 Way Diversion Threaded Ball Valve (12 Cv)
Magnifying glass
Hover image to zoom
$67.40 each
In Stock
In Stock
Get 23 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Size: 
3/4"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 70-600 Series standard port 3-Way Diversion valve is ideal for making tank selection and fluid transfers simpler. Manufactured with proven ASTM Materials in the US.

Features:
  • Adjustable Packing Gland
  • Blow-Out Proof Stem Design
  • RPTFE Seats and Stuffing Box Ring
  • Drilled and Tapped Mounting Pad

Performance Rating:
  • Maximum Pressure: 400 psi CWP
  • Maximum Temperature: 500°F

Approvals:
  • MSS SP-110; Ball Valves
  • Federal Specifications: WW-V-35C
  • CRN: OC10908.5C

Specs

–
Size:

3/4"

Max Pressure (PSI):

600

Material:

Bronze

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Application:

Plumbing

Features:

3 Way

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Method
Connection Type
Handle Style
CURRENT ITEM
Product Image of 3/4" Standard Port, 3 Way Diversion Threaded Ball Valve (12 Cv)
3/4" Standard Port, 3 Way Diversion Threaded Ball Valve (12 Cv)
SKU: 7060401
3/4"
Bronze
Threaded
FNPT x FNPT
Lever

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy