Apply to be a TradeMaster!
Main product image of 1-1/4" Male x Female Standard Port Threaded Ball Valve (48 Cv)
Magnifying glass
Hover image to zoom

1-1/4" Male x Female Standard Port Threaded Ball Valve (48 Cv)

SKU:
7080601
Rating:
(0)
Q&A:
(0)
1-1/4" Male x Female Standard Port Threaded Ball Valve (48 Cv)
Magnifying glass
Hover image to zoom
$138.65 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
1-1/4"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"
Connection Type: 
MPT x FPT

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 70-800 Series is a standard port ball valve that eliminates the need for an extra nipple when connecting to female connections.

Features:
  • Adjustable Packing Gland x Blow-Out Proof Stem Design x RPTFE Seats and Stuffing Box Ring

Performance Rating:
  • Maximum Pressure: 600 psi CWP, 150 psi SWP
  • Vacuum Service to 29 in. Hg
  • Max. Temp (RPTFE): 425 at 100 psig

Approvals:
  • MSS SP-110; Ball Valves, Threaded, Socket-Welding,
  • Federal Specifications: WW-V-35C, Type: II,
  • CRN: OC10908.5C

Specs

–
Size:

1-1/4"

Max Pressure (PSI):

600

Material:

Bronze

Connection Type:

MPT x FPT

Connection Method:

Threaded

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy