Apply to be a TradeMaster!
Main product image of 3/4" Threaded Bronze 2 Piece Ball Valve w/ SS Latch-Lock Lever & Nut, 70LF10427
Magnifying glass
Hover image to zoom

3/4" Threaded Bronze 2 Piece Ball Valve w/ SS Latch-Lock Lever & Nut, 70LF10427

SKU:
70LF10427
Rating:
(0)
Q&A:
(0)
3/4" Threaded Bronze 2 Piece Ball Valve w/ SS Latch-Lock Lever & Nut, 70LF10427
Magnifying glass
Hover image to zoom
$97.48 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Locking Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standart Port

Description

–
The Apollo 70LF Series two-piece regular port ball valve as the same rugged features as the industry standard 70 Series valves with the added advantage of DZR lead free* materials. The 70LF is ideal for plumbing and heating systems, including potable water. Trusted Apollo performance with a wide range of popular options. EZ-Solder Lead Free* Brass & Bronze Materials

Distinctive White "Lead Free" Handle Grip and Blue "Lead Free" Hang Tag RPTFE Seats and Stuffing Box Ring

Chromium Plated Ball

Designed, Manufactured and 100% Factory Tested in the USA

Specs

–
Material:

Bronze

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Port Type:

Standart Port

Valve Construction:

2 piece

Size:

3/4"

Handle Style:

Locking Lever

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy