Shop Resideo Sale
Main product image of 1" Threaded Shut-Off Ball Valve w/ Spring Return Handle
Magnifying glass
Hover image to zoom

1" Threaded Shut-Off Ball Valve w/ Spring Return Handle

SKU:
7150501
Rating:
(0)
Q&A:
(0)
1" Threaded Shut-Off Ball Valve w/ Spring Return Handle
Magnifying glass
Hover image to zoom
$397.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (3)

Brochure

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Spring Return
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
Note: Image may not be exact size of item.

Ideal in applications where the valve must be in OFF position at all times such as feeding fuel lines. Can be used in reverse with 90° reverse stem option. Basic configuration: spring return to CLOSED. All lever components are stainless steel.

Features:
  • Spring return to close (-01)
  • Spring return to open (-08)
  • All components of lever are SS
  • Operating torque is approximately three times standard valve torque
  • Reinforced seats
  • Blow-out-proof stem design Adjustable packing gland
  • Chromium plated ball

Performance Rating:
  • Maximum Pressure: 600 psi CWP, 150 psi SWP
  • Vacuum Service to 29 in. Hg
  • Max. Temp (RPTFE): 425 at 100 psig

Approvals:
  • MSS SP-110

Specs

–
Size:

1"

Max Pressure (PSI):

600

Material:

Bronze

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Spring Return

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy