The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" Standard Port Carbon Steel Threaded Ball Valve w/ Latch Lock Handle (7.2 Cv)
Magnifying glass
Hover image to zoom

3/8" Standard Port Carbon Steel Threaded Ball Valve w/ Latch Lock Handle (7.2 Cv)

SKU:
73A10227A
Rating:
(0)
Q&A:
(0)
3/8" Standard Port Carbon Steel Threaded Ball Valve w/ Latch Lock Handle (7.2 Cv)
Magnifying glass
Hover image to zoom
$53.89 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Size
3/8"

MANUALS (1)


This item replaces: 73A10201A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Locking Handle
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

The Apollo 73A-100 Series is a threaded carbon steel ball valve with a standard port.

Features:
  • Forged construction
  • Raised handle stops
  • Blowout-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection

Specs

Size:

3/8"

Max Pressure (PSI):

2000

Material:

Carbon Steel

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Locking Handle

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy