Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded CF8M Stainless Steel Ball Valve w/ Locking Handle, 48 Cv (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Threaded CF8M Stainless Steel Ball Valve w/ Locking Handle, 48 Cv (Lead Free)

SKU:
7610627
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded CF8M Stainless Steel Ball Valve w/ Locking Handle, 48 Cv (Lead Free)
Magnifying glass
Hover image to zoom
$594.23 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Locking Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 76-100 series two-piece inline ball valve is made of stainless steel and has a latch-lock lever handle and female National Pipe Taper (NPT) threaded connections on both ends. This valve is made of stainless steel for resistance to corrosion and has a stainless steel latch-lock lever handle with a stainless steel nut and vinyl sleeve for manual on/off control. The lever handle can be locked in either the open or closed position.

Features:
  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Stainless Steel lever and nut
  • Fire tested API 607, 6th edition (Requires "24" suffix)
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • CSA/CAN 3.16-M88 (2009) (Requires "01" suffix)
  • NSF/ANSI 61 (2010) Section 8, Annex F & G
  • NSF-372, Drinking Water System Components - Lead Content

Specs

–
Size:

1-1/4"

Material:

Stainless Steel

Max Pressure (PSI):

1500

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Locking Handle

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

Yes

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy