Shop Resideo Sale
Main product image of 1/2" Full Port Threaded Ball Valve (15 Cv)
Magnifying glass
Hover image to zoom

1/2" Full Port Threaded Ball Valve (15 Cv)

Brand:
Apollo Valves
SKU:
7710301
Rating:
(0)
Q&A:
(0)
1/2" Full Port Threaded Ball Valve (15 Cv)
Magnifying glass
Hover image to zoom
$59.47 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1/2"
3/4"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Designed for easy actuator mounting or panel mounting where highest Cv values are desired. RPTFE seats and stuffing box ring. Also available with 250 lb. steam trim option.

Features:
  • Mounting pad
  • ASTM B584 Bronze
  • Blowout-proof stem design
  • Adjustable packing gland
  • Full flow, minimum pressure drop
  • 600 CWP, non-shock pressure rating
  • 150 SWP steam rating
  • Chain lever kits available 3/4"- 2-1/2" (-16, -58)

Specs

–
Size:

1/2"

Material:

Bronze

Max Pressure (PSI):

600

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy