Apply to be a TradeMaster!
Main product image of 1/4" FNPT Full Port 2-Piece Ball Valve w/ Mounting Pad, Stainless Steel Ball & 2-1/4" Stem
Magnifying glass
Hover image to zoom

1/4" FNPT Full Port 2-Piece Ball Valve w/ Mounting Pad, Stainless Steel Ball & 2-1/4" Stem

SKU:
7714104
Rating:
(0)
Q&A:
(0)
1/4" FNPT Full Port 2-Piece Ball Valve w/ Mounting Pad, Stainless Steel Ball & 2-1/4" Stem
Magnifying glass
Hover image to zoom
$62.64 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Size: 
1/4"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77 Series is a full port, two-piece, bronze, ball valve with mounting pad.

  • Adjustable Packing
  • Blowout-Proof Stem Design
  • RPTFE Seats and Stuffing Box Ring
  • Hardened Ball for Wear Resistance
  • 100% Factory Tested
  • Mounting Pad for Easy Actuator Mounting
  • 316 Stainless Steel Ball & Stem
  • Made in USA, ARRA Compliant

Specs

–
Port Type:

Full Port

Handle Style:

Lever

Material:

Stainless Steel

Valve Construction:

2 piece

Size:

1/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy