Apply to be a TradeMaster!
Main product image of 1-1/2" Solder Full Port 2-Piece Ball Valve w/ Stainless Steel Ball & 2-1/4" Stem
Magnifying glass
Hover image to zoom

1-1/2" Solder Full Port 2-Piece Ball Valve w/ Stainless Steel Ball & 2-1/4" Stem

SKU:
7724704
Rating:
(0)
Q&A:
(0)
1-1/2" Solder Full Port 2-Piece Ball Valve w/ Stainless Steel Ball & 2-1/4" Stem
Magnifying glass
Hover image to zoom
$262.39 each
In Stock
In Stock
Get 3 Tue, Oct 6
Size: 
1-1/2"
3/4"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77-240 Series is designed to be soldered into lines without disassembly. This allows a factory tested valve to be installed without disturbing the seats and seals. Designed for soft solder with melt points less than 500F.

  • Heavy Duty Cast Bronze Body
  • Chromium Plated Ball
  • Full Flow, Minimum Pressure Drop
  • Adjustable Packing
  • Blowout-Proof Stem Design
  • RPTFE Seats and Stuffing Box Ring
  • Chromium Plated Ball
  • 316 SS Ball and Stem
  • Made in USA, ARRA Compliant

Specs

–
Material:

Stainless Steel

Connection Type:

C x C

Size:

1-1/2"

Handle Style:

Lever

Connection Method:

Sweat

Port Type:

Full Port

Valve Construction:

2 piece

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy