Shop Resideo Sale
Main product image of 1" Threaded Bronze 2 Piece Full Port Ball Valve, 77CLF10501A
Magnifying glass
Hover image to zoom

1" Threaded Bronze 2 Piece Full Port Ball Valve, 77CLF10501A

SKU:
77CLF10501A
Rating:
(1)
Q&A:
(0)
1" Threaded Bronze 2 Piece Full Port Ball Valve, 77CLF10501A
Magnifying glass
Hover image to zoom
$124.01 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77CLF-A "Contractor Series" Lead Free Ball Valve features a dezincification resistant bronze body, premium RPTFE seats and stem packing and a "Solid Ball" design that delivers true full-port flow performance. Cast and machined in Apollo's South Carolina manufacturing plants using proven EZ-Solder lead free materials.

Easily Identifiable White Handle and Blue "Lead Free" Hang TagEZ-Solder Lead Free Bronze

Specs

–
Material:

Bronze

Size:

1"

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Valve Construction:

2 piece

Connection Method:

Threaded

Handle Style:

Lever

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Apollo/Conbraco 1" Full-Port Bronze Ball Valve

As usual, great 5-star service from Supply House. But at just under $100, this valve is EXTREMELY expensive. Therefore, I give it only one star, for a score of 3 stars overall. Unfortunately, I won't be back to re-purchase this valve because of its outrageously high price.
Sean
South Carolina Upstate
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy