Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat Bronze 2 Piece Full Port Ball Valve w/ SS Ball & Stem, 77CLF24701A
Magnifying glass
Hover image to zoom

1-1/2" Sweat Bronze 2 Piece Full Port Ball Valve w/ SS Ball & Stem, 77CLF24701A

SKU:
77CLF24701A
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat Bronze 2 Piece Full Port Ball Valve w/ SS Ball & Stem, 77CLF24701A
Magnifying glass
Hover image to zoom
$311.09 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Size: 
1-1/2"
3/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77CLF-A "Contractor Series" Lead Free Ball Valve features a dezincification resistant bronze body, premium RPTFE seats and stem packing and a "Solid Ball" design that delivers true full-port flow performance. Cast and machined in Apollo's South Carolina manufacturing plants using proven EZ-Solder lead free materials.

Easily Identifiable White Handle and Blue "Lead Free" Hang TagEZ-Solder Lead Free Bronze

Specs

–
Port Type:

Full Port

Lead Free:

Yes

Size:

1-1/2"

Connection Type:

C x C

Valve Construction:

2 piece

Handle Style:

Lever

Material:

Bronze

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy