Apply to be a TradeMaster!
Main product image of 3/4" FNPT Full Port Brass Threaded Ball Valve
Magnifying glass
Hover image to zoom

3/4" FNPT Full Port Brass Threaded Ball Valve

SKU:
77F-104-01
Rating:
(0)
Q&A:
(0)
3/4" FNPT Full Port Brass Threaded Ball Valve
Magnifying glass
Hover image to zoom
$29.62 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77F-100 Series is a full port forged brass ball valve suitable for a wide range of flow control applications including HVAC, fuel gas, fire protection, irrigation etc. These NPT threaded, 2-piece valves combine reliable operation with maximum economy. Valves include most pertinent agency approvals. Proudly Made in the USA.

Features:
  • Heavy Pattern Forged Design
  • Full-Port Flow
  • Superior RPTFE Seats and Packing
  • Adjustable Stem Packing
  • Blow-Out Proof Stem
  • Corrosion Resistant Materials
  • 100% Factory Tested
  • Silicone Free Assembly
  • Made in USA, ARRA Compliant


Performance Rating:
  • Valve Design Rating: 600 CWP
  • Temperature Range: 0°F - 400°F

Specs

–
Material:

Brass

Size:

3/4"

Connection Method:

Threaded

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Connection Type:

FNPT x FNPT

Port Type:

Full Port

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy