Shop Resideo Sale
Main product image of 3/4" MIP Barstock Hex Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/4" MIP Barstock Hex Brass Nipple (Lead Free)

SKU:
930-613001
Rating:
(8)
Q&A:
(0)
3/4" MIP Barstock Hex Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$5.66 each
BOX UP & SAVE 8%
$26.05 box of 5
$5.21 each
In Stock
In Stock
Get 393 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Ideal for use with copper, brass, iron pipe on oil, natural gas, water and air lines. Working pressure: 1,000 PSI (69 bar).

Specs

–
Size:

3/4"

Material:

Brass

Application:

Schedule 40

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 3/4" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB100-075
Bluefin

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Quality fitting

Used this to transition from CSS flex to my Tankless Water heater. Just the thing!
Kevin
Jackson, MS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality

Threads are cut super sharp and messed well with other fittings. Would definitely buy again.
DUKE
MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great lead free nipples

Bought 10 of these to install tankless water heaters I bought from the Supply House. Lead-free nipples worked great to complete the job and to replace galvanized non-lead free nipples installed on copper piped by my former dumber plumber.
OPP
Mississippi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass Nipple

Great
pipe
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gr8

Great quality.
Bill
Wash dc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality, Versitle Fitting. USA Made

This is my most used 3/4 Nipple. Works for ALL situations that require a close 3/4 Nipple. Bottom of Yard Hydrants, After the Valve on a water heater, the list goes on and on, you get the point. Excellent quaility. These are a must have for water, gas, etc. Made in USA!!!
firwoodchad
Goldendale, WA
5 years ago
Was this review helpful to you?

Excellent Product

I use these weekly. USA high quality. In any situation this is my goto 3/4 nipple for close encounters. Keep up the good work SC!!!
firwoodchad
Goldendale, WA
6 years ago
Was this review helpful to you?

Big firm nipple!!!

This is the shiniest brass nipple I have ever seen. It also worked beautifully and struck a wonderful color contrast with my copper pipes. If you are looking for a good brass nipple, don't look any further. This brass nipple can also make a terrific Christmas or Bar Mitzvah gift for that child with a curiosity about plumbing. Hey...forget nursery rhymes; it is never too early to begin teaching our children what is actually inside the walls.
big pipe
Flushing, New Jersey
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy