Apply to be a TradeMaster!
Main product image of 1/2" Sweat x 1/2" Sweat Full Port Solder Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat x 1/2" Sweat Full Port Solder Ball Valve (Lead Free)

SKU:
77FLF20301
Rating:
(1)
Q&A:
(0)
1/2" Sweat x 1/2" Sweat Full Port Solder Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$50.67 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

The Apollo 77FLF-100 Series is a Lead Free*, full port forged brass ball valve suitable for a wide range of plumbing and heating applications, including potable water. These 2-piece valves combine reliable operation with maximum economy. Valves include most pertinent agency approvals. Proudly Made in the USA.


Features:

  • Lead Free* Materials and Approvals
  • Heavy Pattern Forged Design
  • Full-Port Flow
  • Superior RPTFE Seats and Packing
  • Adjustable Stem Packing
  • Blow-Out Proof Stem
  • Corrosion Resistant Materials
  • 100% Factory Tested
  • Silicone Free Assembly
  • Made in USA, ARRA Compliant



Performance Rating:

  • Valve Design Rating: 600 CWP
  • Temperature Range: 0°F - 400°F

Specs

–
Size:

1/2"

Material:

Bronze

Connection Method:

Sweat

Connection Type:

C x C

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

Yes

Port Type:

Full Port

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Industry Standard

This is the full-port (full flow), lead-free version of the industry standard, american-made ball valve. I say industry standard because it's a brand not typically found at your home center, due to it being extremely high quality, and USA made, thus slightly more expensive. People don't know the difference so the cheap stuff sells better. However, industry chooses things based on total cost of ownership (including failures, replacements etc), not just the initial purchase price, so they choose high quality parts like this Apollo ball valve. In terms of VALUE it's dirt cheap. If you're paying a plumber $100+ per hour to install a shut-off valve, I don't know why anyone would install low quality parts.
Spaceman
Chicago
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy