Apply to be a TradeMaster!
Main product image of 1" Sweat Full Port Brass Ball Valve (Lead Free) 77FLF20501
Magnifying glass
Hover image to zoom

1" Sweat Full Port Brass Ball Valve (Lead Free) 77FLF20501

SKU:
77FLF20501
Rating:
(0)
Q&A:
(0)
1" Sweat Full Port Brass Ball Valve (Lead Free) 77FLF20501
Magnifying glass
Hover image to zoom
$89.00 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77FLF-200 Series is a lead free* full port forged brass ball valve ideal for a wide range of plumbing and heating applications, including potable water. These two piece style solder connection valves carry multi-agency approvals and are deigned to provide reliable operation at a competitive price. The 77FLF-200 series valve is intended to be soft soldered into lines without disassembly. Proudly

made in the USA.EZ-Solder Lead Free Materials

Heavy Pattern Forged Design

Full Port Flow

Superior RPTFE Seats and Packing Blowout-Proof Stem

2-1/2" - 4" Feature 316SS Ball & Stem (Standard) (77FLF240)Dezincification Resistant Materials

Silicone Free Assembly100% Factory Tested

made in USA, ARRA Compliant

Specs

–
Size:

1"

Material:

Brass

Lead Free:

Yes

Connection Type:

C x C

Handle Style:

Lever

Port Type:

Full Port

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy