Apply to be a TradeMaster!
Main product image of 3/4" Bronze Full Port Fuel Shut Off Valve
Magnifying glass
Hover image to zoom

3/4" Bronze Full Port Fuel Shut Off Valve

SKU:
77G104UL
Rating:
(0)
Q&A:
(0)
3/4" Bronze Full Port Fuel Shut Off Valve
Magnifying glass
Hover image to zoom
$68.12 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Size: 
3/4"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
600 MAX PSI

Description

–
The Apollo 77G-UL series ball valve is a UL and CSA listed fuel shut off valve approved for a variety of flammable gases and liquids. Cast and machined in Apollo’s South Carolina manufacturing plants, these valves feature a durable bronze body, premium “multi-fill” MPTFE seats and stem packing, and a “Solid Ball” design that delivers true full port flow performance.

Features:
  • Multi-Fill PTFE Seats & Seals
  • Blow-Out Proof Stem Design
  • Adjustable Stem Packing
  • CSA to ASME B16.33, 125
  • CGA 3.16-M88, 125
  • UL LISTED (MHKZ Manual valves, YSDT LP gas shutoff-250, YQNZ Compressed gas shutoff, YRBX Flammable liquiid shutoff, YRPV Gas shut off
  • CUL LISTED (YRPV7 Gas shutoff, YRBX7 Flammable Liquid shutoff, MHKZ7 Manual valves, YSDT7 LP gas shutoff)

Performance Rating:
  • Maximum Body Pressure: 600 psig CWP
  • Pressure CSA: Up To 125 psig
  • Temperature Range CSA: -20°F to 150°F
  • Pressure UL: 250 psig max @ 125°F
  • Service: A (Air or non-toxic, non flammable gas), G (City gas supplied by public utilities), Ga (Gasoline), LP (Liquefied petroleum gases), 02 (No. 1 & 2 fuel oil), 04 (No. 4 fuel oil), 05 (No. 5 fuel oil), 06 (No. 6 fuel oil), S (Steam 150 psig)

Approvals:
  • MSS SP-110 Ball Valves
  • UL (Canada & US)
  • CSA

Specs

–
Size:

3/4"

Max Pressure (PSI):

600

Material:

Bronze

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy