Apply to be a TradeMaster!
Main product image of 2" Copper Press Brass 2 Piece Full Port Ball Valve w/ SS Ball & Stem (Lead Free) 77VLF14801
Magnifying glass
Hover image to zoom

2" Copper Press Brass 2 Piece Full Port Ball Valve w/ SS Ball & Stem (Lead Free) 77VLF14801

SKU:
77VLF14801
Rating:
(0)
Q&A:
(0)
2" Copper Press Brass 2 Piece Full Port Ball Valve w/ SS Ball & Stem (Lead Free) 77VLF14801
Magnifying glass
Hover image to zoom
$490.68 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Size: 
2"
4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The APOLLOPRESS 77VLF Series lead free* two-piece press ball valve is ideal for installation in most plumbing and heating systems, including potable water. Now with Leak Before Press feature and 300 psig maximum working pressure. Proudly

made in the USA.

Lead Free*, ANSI 3rd party certified and listed2 piece, heavy pattern forged Design Adjustable stem packing

Fast, reliable, economical press installation

Leak before press technology

Blowout-proof stem

Dezincification resistant Materials

Silicone free assembly100% factory Tested

made in USA, ARRA compliant

Specs

–
Handle Style:

Lever

Material:

Brass

Port Type:

Full Port

Size:

2"

Valve Construction:

2 piece

Lead Free:

Yes

Connection Type:

Press x Press

Connection Method:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy