Apply to be a TradeMaster!
Main product image of 3/4" APOLLOXPRESS Bronze Full Port Press Ball Valve
Magnifying glass
Hover image to zoom

3/4" APOLLOXPRESS Bronze Full Port Press Ball Valve

SKU:
77W10401A
Rating:
(0)
Q&A:
(0)
3/4" APOLLOXPRESS Bronze Full Port Press Ball Valve
Magnifying glass
Hover image to zoom
$44.26 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)


This item replaces: 77W10401

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Apollo 77W-A Series APOLLOPRESS® ball valves install in seconds, but the valve and the connection are made to last. Ideal for mechanical and heating systems. Not for use with natural gas or potable water.

Features:
  • New Enhanced Design
  • New Lever Options Available Including (-27) Locking Lever
  • Full Port
  • Ridgid® XL Press Tool Compatible
  • 300 CWP, Non-Shock to 250°F max. NEW!
  • Leak Before Press® Technology
  • MSS SP-110 Ball Valves Adjustable Stem Packing
  • Excellent for Hydronic Heating (90% Glycol max)
  • Popular Lever Options and Stainless Steel Trim Available
  • Corrosion Resistant Materials
  • IAPMO/ANSI Z1157
  • Made in the USA

Specs

–
Size:

3/4"

Max Pressure (PSI):

250

Connection Type:

Press x Press

Connection Method:

Press

Material:

Bronze

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
Connection Method
Material
CURRENT ITEM
Product Image of 3/4" APOLLOXPRESS Bronze Full Port Press Ball Valve
3/4" APOLLOXPRESS Bronze Full Port Press Ball Valve
SKU: 77W10401A
3/4"
250
Press x Press
Press
Bronze
3/4"
250 (CWP)
150 (WSP)
Press x Press
Press
Brass
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy