Apply to be a TradeMaster!
Main product image of 2" APOLLOXPRESS Full Port Press Ball Valve (389 Cv)
Magnifying glass
Hover image to zoom

2" APOLLOXPRESS Full Port Press Ball Valve (389 Cv)

SKU:
77W10801
Rating:
(0)
Q&A:
(0)
2" APOLLOXPRESS Full Port Press Ball Valve (389 Cv)
Magnifying glass
Hover image to zoom
77W10801 has been discontinued
Discontinued November 11, 2019
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
2" APOLLOXPRESS Full Port Press Ball Valve
SKU:77W10801A
(0)
Backorder
Backorder
Get it Tue, Aug 25 - Wed, Sep 23
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

The APOLLOXPRESS® 77W Series Ball valve is ideal for installation in heating, cooling and nonpotable plumbing. Now with Leak Before Press® feature and 250 psig maximum working pressure.

Features:
  • Heavy pattern cast bronze body
  • Full-Port Flow
  • Adjustable Stem Packing
  • Fast, Reliable, Economical Press Installation
  • Ridgid® XL Press Tool Compatible
  • Leak Before Press® Technology
  • Blw-Out Proof Stem
  • Corrosion Resistant Materials
  • 100% Factory Tested
  • Silicone Free
  • Made in USA, ARRA Compliant

Performance Rating:
  • Maximum Operating Pressure 250 psi
  • Temperature Range: 0°F - 250°F

Approvals:
  • MSS SP-110 Ball Valves
  • Directive 2011/65/CE (RoHS)

Approved Applications:
  • Water, chilled and hot: 33°F - 250°F
  • Hydronic Heating (50% glycol max)
  • Low Pressure Steam, 15 psi max
  • Not suitable for flammable gas service
  • Not compatible with soft annealed copper tubing

Specs

Size:

2"

Max Pressure (PSI):

250

Connection Type:

Press x Press

Material:

Bronze

Connection Method:

Press

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Connection Type
Material
Connection Method
Lead Free
CURRENT ITEM
Product Image of 2" APOLLOXPRESS Full Port Press Ball Valve (389 Cv)
2" APOLLOXPRESS Full Port Press Ball Valve (389 Cv)
SKU: 77W10801
2"
Press x Press
Bronze
Press
No
2"
Press x Press
Brass
Press
Yes