Apply to be a TradeMaster!
Main product image of 2" ApolloPress Bronze 2 Piece Full Port Ball Valve w/ 2-1/4" Stem Extension, 77W10804A
Magnifying glass
Hover image to zoom

2" ApolloPress Bronze 2 Piece Full Port Ball Valve w/ 2-1/4" Stem Extension, 77W10804A

SKU:
77W10804A
Rating:
(0)
Q&A:
(0)
2" ApolloPress Bronze 2 Piece Full Port Ball Valve w/ 2-1/4" Stem Extension, 77W10804A
Magnifying glass
Hover image to zoom
$399.33 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Size: 
2"
2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The APOLLOPRESS 77W-A, 77W Series ball valve is ideal for installation in heating, cooling and non-potable plumbing. Now with Leak Before Press feature and 300 psig maximum working pressure. Proudly

made in the USAHeavy Pattern Cast DZR Bronze BodyFull-Port Flow

Adjustable Stem packing

Fast, Reliable, Economical Press installation

Leak Before Press technology

Blowout-Proof StemCorrosion Resistant Materials

Silicone Free Assembly

made in USA, ARRA Compliant

Specs

–
Connection Method:

Press

Material:

Bronze

Handle Style:

Lever

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Size:

2"

Connection Type:

Press x Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy