Apply to be a TradeMaster!
Main product image of 1" Sweat Bronze 3 Piece Full Port Medical Gas Ball Valve w/ No Gauge Ports, 82205K1
Magnifying glass
Hover image to zoom

1" Sweat Bronze 3 Piece Full Port Medical Gas Ball Valve w/ No Gauge Ports, 82205K1

SKU:
82205K1
Rating:
(0)
Q&A:
(0)
1" Sweat Bronze 3 Piece Full Port Medical Gas Ball Valve w/ No Gauge Ports, 82205K1
Magnifying glass
Hover image to zoom
$201.62 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Locking Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The 82-200 3 Piece Full Port Medical Gas Ball Valve stands as a reliable solution for medical gas applications. Its dezincification resistant bronze body and blowout-proof stem design ensure durability, while the premium RPTFE seats and seals provide secure fluid control. The valve is 100% factory tested and proudly

made in the USA.
  • dezincification resistant bronze body
  • adjustable packing gland
  • blowout-proof stem design
  • premium RPTFE seats and seals
  • full port ball configuration in all sizes
  • 100% factory tested


  • made in USA
  • Specs

    –
    Material:

    Bronze

    Size:

    1"

    Valve Construction:

    3 piece

    Connection Method:

    Sweat

    Connection Type:

    C x C

    Lead Free:

    No

    Port Type:

    Full Port

    Handle Style:

    Locking Lever

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy