Apply to be a TradeMaster!
Main product image of 1/2" Solder 3-Piece Ball Valve w/ Stainless Steel Vented Ball & 2-1/4" Stem
Magnifying glass
Hover image to zoom

1/2" Solder 3-Piece Ball Valve w/ Stainless Steel Vented Ball & 2-1/4" Stem

SKU:
8224304
Rating:
(0)
Q&A:
(0)
1/2" Solder 3-Piece Ball Valve w/ Stainless Steel Vented Ball & 2-1/4" Stem
Magnifying glass
Hover image to zoom
$124.24 each
In Stock
In Stock
Get 16 Fri, Nov 20
Size: 
1/2"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"
Connection Method: 
Sweat

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Full Port

Description

–
The Apollo 82-200 & 82A-240 Series is an in-line serviceable valve designed for soft soldering or brazed installations. SAE Grade Body Bolts and RPTFE seals are standard.

  • Dezincification Resistant Bronze Body
  • Adjustable Packing Gland
  • Blowout-Proof Stem Design
  • Premium RPTFE Seats and Seals
  • Full Port Ball Configuration in all Sizes
  • 100% Factory Tested
  • Made in USA

Specs

–
Valve Construction:

3 piece

Material:

Stainless Steel

Port Type:

Full Port

Handle Style:

Lever

Connection Method:

Sweat

Connection Type:

C x C

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy