Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded 3-Piece Full Port Bronze Ball Valve (Lead Free) 82LF10701
Magnifying glass
Hover image to zoom

1-1/2" Threaded 3-Piece Full Port Bronze Ball Valve (Lead Free) 82LF10701

SKU:
82LF10701
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded 3-Piece Full Port Bronze Ball Valve (Lead Free) 82LF10701
Magnifying glass
Hover image to zoom
$327.00 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo 82LF Series offers the same rugged features as the standard 82 Series with the added advantage of Lead Free

Specs

–
Lead Free:

Yes

Connection Type:

FNPT x FNPT

Material:

Bronze

Handle Style:

Lever

Size:

1-1/2"

Connection Method:

Threaded

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy