Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Stainless Steel 3 Piece Full Port Ball Valve, 86B10701
Magnifying glass
Hover image to zoom

1-1/2" Threaded Stainless Steel 3 Piece Full Port Ball Valve, 86B10701

SKU:
86B10701
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded Stainless Steel 3 Piece Full Port Ball Valve, 86B10701
Magnifying glass
Hover image to zoom
$1,739.02 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Full Port

Description

–
The 86B-100 Stainless Steel 3 Piece Full Port Ball Valve excels in both durability and functionality with its robust 3-piece construction with enclosed fasteners. The full port design alongside the swing-out center section allows for efficient fluid flow. Safety and reliability are prioritized with features such as pressure balanced solid ball, anti-blowout one-piece bottom entry stem, and compression controlled spiral wound gaskets.
  • 3-piece construction w/ enclosed fasteners
  • full port
  • stainless steel trim & hardware
  • swing-out center section
  • pressure balanced solid ball
  • compression controlled spiral wound gaskets
  • anti-blowout one piece bottom entry stem
  • statically grounded ball, stem, & body
  • two-position locking
  • adjustable multi-piece PTFE "V" style packing
  • fully machined ISO5211 mounting
  • cast bosses on the center-section and end caps for bleed & drain ports
  • fire safe to API607 (requires -24 suffix)
  • vacuum service to 29 in of Hg.
  • CE Marking, 1-1/4" and larger (add "-CE" suffix)
  • 250 psi saturated steam
  • CGA 3.16-M88(2014)
  • Specs

    –
    Port Type:

    Full Port

    Handle Style:

    Lever

    Material:

    Stainless Steel

    Valve Construction:

    3 piece

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Size:

    1-1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy