Apply to be a TradeMaster!
Main product image of 1/2" Standard Port Carbon Steel Threaded Ball Valve w/ Spring Return Handle
Magnifying glass
Hover image to zoom

1/2" Standard Port Carbon Steel Threaded Ball Valve w/ Spring Return Handle

SKU:
8950301A
Rating:
(0)
Q&A:
(0)
1/2" Standard Port Carbon Steel Threaded Ball Valve w/ Spring Return Handle
Magnifying glass
Hover image to zoom
$227.15 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Spring Return
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
Female NPT Thread, 1/4" to 1" 2000 CWP (psig), 1.25" to 2" 1500 CWP (psig). Cold Non-Shock. 150 psig Saturated Steam. Vacuum Service to 29 inches Hg. MSS SP-110 compliant.

Features:
  • Spring return to close (01" suffix)
  • Spring return to open (“08” suffix)
  • All components of lever are stainless steel
  • Zinc phosphate corrosion protection
  • Operating torque is approximately three times standard valve torque
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Investment cast components
  • Multifill seats

Specs

–
Size:

1/2"

Max Pressure (PSI):

2000

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Carbon Steel

Handle Style:

Spring Return

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy