Apply to be a TradeMaster!
Main product image of 1" Steel Gas Ball Valve, 89FVH4501
Magnifying glass
Hover image to zoom

1" Steel Gas Ball Valve, 89FVH4501

SKU:
89FVH4501
Rating:
(0)
Q&A:
(0)
1" Steel Gas Ball Valve, 89FVH4501
Magnifying glass
Hover image to zoom
$152.69 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Size: 
1"
1/2"3/4"1"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standart Port

Description

–
The Apollo PowerPress 89FV Ball Valves, constructed in the USA, are distinguished by their patented green or yellow visual control ring and EPDM sealing element. These valves provide a full-port flow and adjustable stem packing, delivering maximum efficiency and reliable performance. The valves are compatible with Ridgid& Milwaukee press tools and come with the innovative Leak Before Press technology. With a blowout-proof stem and corrosion-resistant materials, they ensure durability and longevity. Every valve is 100% factory tested to maintain high-quality standards. The assembly process is silicone-free. They are ARRA compliant, affirming their commitment to quality and value.
  • Patented Visual Control Ring (Green)
  • EPDM Sealing Element
  • Full-Port Flow
  • Adjustable Stem Packing
  • Fast, Reliable, Economical Press Installation
  • Ridgid &Milwaukee Press Tool Compatible
  • Leak Before Press Technology
  • Blowout-Proof Stem
  • Corrosion Resistant Materials
  • 100% Factory Tested
  • Silicone Free Assembly


  • made in USA, ARRA Compliant
  • Specs

    –
    Material:

    Steel

    Lead Free:

    No

    Size:

    1"

    Port Type:

    Standart Port

    Handle Style:

    Lever

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy