Apply to be a TradeMaster!
Main product image of 3" Copper Press Brass 2 Piece Ball Valve, Imported (Lead Free) 94VLF10001B
Magnifying glass
Hover image to zoom

3" Copper Press Brass 2 Piece Ball Valve, Imported (Lead Free) 94VLF10001B

SKU:
94VLF10001B
Rating:
(0)
Q&A:
(0)
3" Copper Press Brass 2 Piece Ball Valve, Imported (Lead Free) 94VLF10001B
Magnifying glass
Hover image to zoom
$555.46 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standart Port

Description

–
The Aalberts integrated piping systems International 94VLF-B Series Lead Free* Two-Piece Press Ball Valve is ideal for installation in most plumbing and heating systems, including potable water. Lead Free*, ANSI 3rd Party Certified Full-Port Flow Adjustable Stem Packing Lead Before Press* Feature Corrosion Resistant Materials

100% Factory Tested2 Year Warranty

Specs

–
Handle Style:

Lever

Port Type:

Standart Port

Connection Method:

Press

Connection Type:

Press x Press

Valve Construction:

2 piece

Lead Free:

Yes

Size:

3"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy