Apply to be a TradeMaster!
Main product image of 1-1/4" Stainless Steel Lever Handle For 78 Series Ball Valve
Magnifying glass
Hover image to zoom

1-1/4" Stainless Steel Lever Handle For 78 Series Ball Valve

SKU:
W565800
Rating:
(3)
Q&A:
(0)
1-1/4" Stainless Steel Lever Handle For 78 Series Ball Valve
Magnifying glass
Hover image to zoom
$17.35 each
In Stock
In Stock
Get 11 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever

Specs

–
Size:

1-1/4"

Product Type:

Lever

Type:

Replacement Part

Series:

78

Handle Style:

Lever

Material:

Stainless Steel
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
You May Also Need

1-1/2" & 2" Stainless Steel Replacement Ball Valve Handle
SKU: 0881752
Watts

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Replacement handle for NIBCO ball valve

Our builder used NIBCO brass ball valves at the service entrance. Unfortunately the handles were made in CHINA which totally disintegrated. This is a near perfect fit since I ground off the stops. It is made of stainless steel , which will probably outlast the house.
reloader
Wimauma, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product repaired a bad handle on a groco valve. Right fit perfect function.
Ron
Va beach
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM part for a great price!

This is an Apollo SS original handle with all the original markings as you would find in a complete Apollo Ball valve purchase......Supplyhouse.com Best price out there, inexpensive shipping charge and fast delivery!.....Supplyhouse.com for all your plumbing needs!
peter
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?