Introducing the PTC900 Digital Pressure and Temperature Gauge - your essential tool for accurate measurements and remote monitoring in AC/R system service. With its advanced features and intuitive controls, the PTC900 simplifies complex HVACR diagnostics and ensure you get the job done efficiently and effectively.
| Product Type: | Pressure Gauge Temperature Gauge |
|---|---|
| Wireless Range: | 1000 ft. |
| Battery Life: | 175 Hours |
| Battery Type: | AA |
| Operating Temp Range: | -4°F to 131°F |