Apply to be a TradeMaster!
Main product image of Form 7, 2" Steel Conduit Body Cover
Magnifying glass
Hover image to zoom

Form 7, 2" Steel Conduit Body Cover

Brand:
Appleton
SKU:
APP670FSA
Rating:
(0)
Q&A:
(0)
Form 7, 2" Steel Conduit Body Cover
Magnifying glass
Hover image to zoom
$28.85 each
In Stock
In Stock
Get 10 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Aluminum
Product Highlight: Size
2"

Description

–
This item is a Form 7, 2" Steel Conduit Body Cover manufactured by Appleton.

Features:
  • Conduit body cover
  • type clip-on, wedge lock, blank
  • trade size 2 inch
  • form type form 7
  • material epoxy powder coated copper free cast aluminum (body), stainless steel (screw)
  • approval ul 514a/514b, csa c22.2
  • applicable standard nema fb-1
  • used on rigid conduit, imcAllows Easy Removal at any Later Time, without Damaging the Conduit Body
  • The Cover is Secured with Clips, Not Screws
  • Pan Head Cover Screws Secure Cover Clips and Provide Superior Screwdriver Seating and Torque
  • Cover Screws and Clips are Captive to Prevent Loss

Specs

–
Product Type:

Cover

Material:

Cast Aluminum

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy