Apply to be a TradeMaster!
Filter menu expanded

Filters

15 items
Reset

SORT

Product Availability
–

Show In Stock Only (14)

Size
–

1/2" (1)
3/4" (1)
1" (3)
1-1/4" (3)
1-1/2" (1)
2" (5)
2-1/2" (1)
3" (1)

Price Range
–

$1 to $5 (3)
$10 to $15 (1)
$15 to $20 (4)
$20 to $25 (2)
$25 to $30 (1)
$35 to $40 (1)
$45 to $50 (1)
$60 to $70 (1)
$70 to $80 (1)

Rigid/IMC Conduit Body Covers

Help Face
Need a little help?
15 items
Grid
List
Compare
Product Image of 1/2" Steel Conduit Body Cover
$1.59 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of Form 7, 2" Steel Conduit Body Cover
Form 7, 2" Steel Conduit Body Cover
SKU: APP670FSA
Appleton
SKU: APP670FSA
Brand: Appleton
$28.85 each
In Stock
Get 10 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 10 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 3/4" Steel Conduit Body Cover
$1.79 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 1" Steel Conduit Body Cover
$1.39 each
In Stock
Get 17 by Mon, Nov 23
In Stock
Get 17 by Mon, Nov 23
Compare
Product Image of 1" Cast Iron Conduit Body Cover Plate, 370C
$18.66 each
In Stock
Get 13 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 13 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 1-1/2" Steel Conduit Body Cover Plate, 570
$21.65 each
In Stock
Get 29 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 29 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 2" Steel Conduit Body Cover Plate, 670-KILLARK
2" Steel Conduit Body Cover Plate, 670-KILLARK
SKU: 670-KILLARK
Killark
SKU: 670-KILLARK
Brand: Killark
$22.61 each
In Stock
Get 61 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 61 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 1" Steel Conduit Body Cover Plate, 370-KILLARK
1" Steel Conduit Body Cover Plate, 370-KILLARK
SKU: 370-KILLARK
Killark
SKU: 370-KILLARK
Brand: Killark
$14.97 each
In Stock
Get 106 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 106 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 1-1/4" Aluminum Conduit Body Cover Plate, 470SA
$16.55 each
In Stock
Get 1 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 1 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 2" Aluminum Conduit Body Cover Plate, OL-60
$15.12 each
In Stock
Get 7 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 7 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 1-1/4" Steel Conduit Body Cover Plate, 470-KILLARK
$16.55 each
In Stock
Get 32 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 32 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 2" Trade, Steel Conduit Body Cover Plate, OL-60M
$39.94 each
In Stock
Get 4 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 4 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 1-1/4" Trade, Cast Iron Conduit Body Cover Plate, 470C
$49.60 each
In Stock
Get 10 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 10 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 2" Trade, Cast Iron Conduit Body Cover Plate, 670C
2" Trade, Cast Iron Conduit Body Cover Plate, 670C
SKU: 670C
Hubbell
SKU: 670C
Brand: Hubbell
$70.18 each
In Stock
Get 6 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 6 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 2-1/2" & 3" Trade, Steel Conduit Body Cover Plate, OL-78M
2-1/2" & 3" Trade, Steel Conduit Body Cover Plate, OL-78M
SKU: OL-78M
Hubbell
SKU: OL-78M
Brand: Hubbell
$62.28 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Rigid/IMC Conduit Body Covers

Rigid/IMC Conduit Body Covers are the removable closures that seal the access opening on a conduit body in a rigid or IMC conduit run. The category includes zinc plated steel covers from Southwire, a Form 7 cast aluminum cover from Appleton, and cover plates from Killark in cast iron and steel. Southwire's steel covers are sold complete with screws and are UL listed, and the Appleton cover carries UL 514A/514B and CSA C22.2 approvals. Sizes on the listing include 1/2-inch, 3/4-inch, 1-inch, 1-1/2-inch, and 2-inch. A cover is a small part, but it closes the pull and splice point where wire gets worked long after rough-in. Matching the material, form, and fastening style to the conduit body keeps that access point secure and makes later service faster for the next tech on the job.

Subcategories

  • Southwire Steel Conduit Body Covers: Southwire steel conduit body covers are zinc plated steel covers sold complete with screws. Electricians use them to close Southwire conduit bodies, and the product description says they interchange with all major brands. The domed design allows additional wiring space, and the covers are UL listed. Examples on the listing include 1/2-inch and 3/4-inch sizes.
  • Form 7 Cast Aluminum Clip-On Covers: The Appleton Form 7 cover is a 2-inch blank, clip-on, wedge lock cover with a copper free cast aluminum body and stainless steel screws. Installers use it on rigid conduit and IMC runs where the cover may need to come off later. The clips secure the cover, so it can be removed without damaging the conduit body. It lists UL 514A/514B and CSA C22.2 approvals.
  • Cast Iron Cover Plates: Cast iron cover plates close Form 7 conduit bodies, and the Killark 370C is a 1-inch trade example. Contractors and electricians order them by matching trade size and form to the body already installed. Cast iron is the listed material for the 370C. Confirm the form on the body before ordering.
  • Steel Cover Plates: Steel cover plates also close Form 7 conduit bodies, and the Killark 570 is a 1-1/2-inch trade example. Contractors use them when a steel plate is called for on a Form 7 body. Steel is the listed material for the 570. Match the trade size to the body before ordering.

Buying Guide

Start with the conduit body itself. A cover has to match the form, trade size, and manufacturer family of the body it closes, so read those details off the body before picking a cover. The Killark 370C and 570 cover plates are listed for use with Form 7 conduit bodies, and the Appleton cover is a Form 7 design as well. Southwire's steel covers are designed for use with Southwire conduit bodies, and the product description says they interchange with all major brands.

Next, choose the material and fastening style. Rigid/IMC Conduit Body Covers on this page include zinc plated steel, cast aluminum, cast iron, and steel options. Southwire's steel covers are sold complete with screws and use a domed design that allows additional wiring space. The Appleton cover is secured with clips instead of screws and can be removed later without damaging the conduit body, which suits runs that get opened for service. Its pan head screws are stainless steel.

Finally, check approvals against the job. Southwire's steel covers are UL listed. The Appleton cover lists UL 514A/514B and CSA C22.2 approvals, with NEMA FB-1 as the applicable standard. Confirm the exact size and material on each product page, and check the project spec and local inspector requirements before ordering.

Frequently Asked Questions

What size Rigid/IMC conduit body cover do I need?

Rigid/IMC Conduit Body Covers need to match the trade size and form of the conduit body they close. Listed examples include 1/2-inch and 3/4-inch Southwire steel covers, a 1-inch Killark 370C, a 1-1/2-inch Killark 570, and a 2-inch Appleton Form 7 cover. Read the size and form off the body before ordering.

Do Rigid/IMC conduit body covers come with screws?

Southwire steel conduit body covers are sold complete with screws. The Appleton Form 7 cover is secured with clips instead, and its pan head screws are stainless steel. Check the product page for what comes with a specific cover.

Can a Southwire cover go on another brand's conduit body?

Southwire describes its steel conduit body covers as interchangeable with all major brands. Rigid/IMC conduit body covers still need to match the form and trade size of the body, so verify both before swapping. The product page for the specific cover has the details.

Which Rigid/IMC conduit body covers are for Form 7 bodies?

The Killark 370C in cast iron and the Killark 570 in steel are listed for use with Form 7 conduit bodies. The Appleton cover is also a Form 7 style, made of cast aluminum. Confirm the form on the body before ordering.

What approvals are listed on these covers?

Southwire's steel conduit body covers are UL listed. The Appleton Form 7 cover lists UL 514A/514B and CSA C22.2, with NEMA FB-1 as its applicable standard. Rigid/IMC conduit body covers from other makers should be checked on their own product pages.

Didn't find what you're looking for? 
Let us know
.