Apply to be a TradeMaster!
Main product image of Form 7, 1-1/2" Threaded T Type Rigid Conduit Body - Aluminum
Magnifying glass
Hover image to zoom

Form 7, 1-1/2" Threaded T Type Rigid Conduit Body - Aluminum

Brand:
Appleton
SKU:
APPT57SA
Rating:
(0)
Q&A:
(0)
Form 7, 1-1/2" Threaded T Type Rigid Conduit Body - Aluminum
Magnifying glass
Hover image to zoom
$142.61 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Aluminum
Product Highlight: Connection Type
Threaded Connection

Description

–
This item is a Form 7, 1-1/2" Threaded T Type Rigid Conduit Body - Aluminum manufactured by Appleton.

Features:
  • Conduit body
  • access opening side
  • configuration t
  • cover type epoxy powder coated copper free cast aluminum
  • hub location tee
  • number of hubs 3
  • hub size 1-1/2 inch
  • size 8.19 inch l x 3.56 inch w x 2.56 inch h
  • installation threaded
  • material epoxy powder coated copper free cast aluminum body, neoprene gasket, stainless steel cover screw
  • form type form 7
  • approval ul 514a/514b, csa c22.2, nec, cec
  • used on rigid conduit/imc
  • applicable standard nema fb-1
  • capacity 28 cu inch
  • application serve as pulling fitting, make bends in conduit system, provide openings for splicing, connect and change direction of conduit run, allow connections for branch run, permit access to conductors for maintenanceSmooth, Rounded Integral Bushings in Hubs Protect Conductor Insulation
  • Accurately Tapped, Tapered Threads for Tight, Rigid Joints and Excellent Ground Continuity
  • Wedge Lock Form-in-Place Covers with Integral Gasket are Approved for Use in Wet Locations
  • Unique Wedge Lock Clip Cover Design Allows Easy Removal at any Later Time, without Damaging the Conduit Body
  • The Cover is Secured with Clips, not Screws
  • Completely Interchangeable with Competitors form 7 Bodies, Gaskets and Covers
  • Equivalent FM7 and Form 7 Units have Identical Applications and Installation Dimensions
  • Flat Back Design Provides Greater Cubic Content for Easier Wire Pulling and More Room for Splicing
  • Fits Flush and Snug Against Flat Surfaces for More Stable Installation
  • Smooth Hub Bushings and Cover Openings Protect Conductor Insulation
  • Smooth Hub Openings Allow Easy Conduit Joining
  • Pan Head Cover Screws Secure Cover Clips and Provide Superior Screwdriver Seating and Torque
  • Cover Screws and Clips are Captive to Prevent Loss

Specs

–
Size:

1-1/2"

Material:

Aluminum

Connection Type:

Threaded

Product Type:

Conduit Body

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy