Apply to be a TradeMaster!
Main product image of Form 9, 1" Threaded TB Type Rigid Conduit Body with Cover & Gasket - Aluminum
Magnifying glass
Hover image to zoom

Form 9, 1" Threaded TB Type Rigid Conduit Body with Cover & Gasket - Aluminum

Brand:
Appleton
SKU:
APPTB39
Rating:
(0)
Q&A:
(0)
Form 9, 1" Threaded TB Type Rigid Conduit Body with Cover & Gasket - Aluminum
Magnifying glass
Hover image to zoom
$65.28 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Aluminum
Product Highlight: Size
1"

Description

–
This item is a Form 9, 1" Threaded TB Type Rigid Conduit Body with Cover & Gasket - Aluminum manufactured by Appleton.

Features:
  • Conduit outlet body
  • access opening back
  • configuration tb
  • cover type natural stamped copper free aluminum
  • hub location tee
  • number of hubs 3
  • hub size 1 inch
  • size 6.59 inch length x 1.75 inch width x 3.03 inch height
  • installation threaded
  • material epoxy powder coated copper free aluminum body, stainless steel cover screw, neoprene gasket
  • form type form 9
  • approval ul 514a/b, csa c22.2
  • used on imc/rigid conduit
  • capacity 16.5 cubic inch
  • applicable standard nema fb-1Roomy Interiors, Deep Body Cavity Provides Increased Volume Allowing Higher Wiring Capacity
  • Smooth, Rounded Integral Bushings in Hubs Protect Conductor Insulation
  • Accurately Tapped, Tapered Threads for Tight, Rigid Joints and Excellent Ground Continuity
  • Completely Interchangeable with Crouse-Hinds Mark 9 Bodies, Gaskets and Covers, Equivalent FM9 and Mark 9 Units have Identical Applications and Installation Dimensions
  • Aluminum Unilets, Produced from a High-Strength Copper Free Aluminum Alloy, For Light Weight and High Corrosion Resistance
  • FM9 Covers with Integral Gasket are Approved for Use in Wet Locations
  • Covers are Domed for Extra Wiring Space
  • Smooth Hub Bushings and Cover Openings Protect Conductor Insulation
  • Smooth Hub Openings Allow Easy Conduit Joining
  • Stainless Steel Pan-Head Cover Screws Secure Cover to Body and Provide Superior Screwdriver Seating and Torque
  • Hub Size, Body Style, Compliance Data, Maximum Wire Number/Size and Cubic Capacity Molded into Body
  • Serve as Pulling Fitting, Make Bends in Conduit System, Provide Openings for Splicing, Connect and Change Direction of Conduit Runs, Allow Connections for Branch Runs, Permit Access to Conductors for Maintenance

Specs

–
Connection Type:

Threaded

Material:

Aluminum

Size:

1"

Product Type:

Conduit Body

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy