Apply to be a TradeMaster!
Main product image of 1" Threaded T Type Rigid Mogul Conduit Body with Cover & Gasket - Malleable Iron
Magnifying glass
Hover image to zoom

1" Threaded T Type Rigid Mogul Conduit Body with Cover & Gasket - Malleable Iron

Brand:
Appleton
SKU:
BT100M
Rating:
(0)
Q&A:
(0)
1" Threaded T Type Rigid Mogul Conduit Body with Cover & Gasket - Malleable Iron
Magnifying glass
Hover image to zoom
$263.21 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1"

Description

–
This item is a 1" Threaded T Type Rigid Mogul Conduit Body with Cover & Gasket - Malleable Iron manufactured by Appleton.

Features:
  • Exclusive built-in rollers facilitate cable pulling. Available on NEC 6x8x Series Moguls (C, LB and UB) in sizes 1-1/4' and up
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • Covers have captive stainless steel screws to speed installation, prevent 'freezing' of screws
  • LB and UB Moguls. Length Requirement: distance between centerline of each hub bushing (conduit stop) exceeds six times the trade diameter of the conduit per NEC 314.28(A)(2). Bending Space: Meets the NEC 314.28(A)(2) Exception in NEC 312.6(A) Table.
  • C Moguls. Length Requirement: distance between centerline of each hub bushing (conduit stop) exceeds eight times the trade diameter of the conduit per NEC 314.28(A)(1). Bending Space Requirement: not applicable
  • LL and LR Moguls. Like LB moguls, these moguls have an end hub. The second hub is in the side (LL left and LR right) instead of the back
  • T Moguls. These are like 'C' moguls (1' thru 4'), except with an additional middle side hub. Distance between the centerline of each 'C' hub conduit stop exceeds eight times the trade diameter of the conduit per NEC 314.28(A)(1)

Specs

–
Material:

Malleable Iron

Product Type:

Conduit Body

Connection Type:

Threaded

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy