Apply to be a TradeMaster!
Main product image of Form 35, 1" Rigid Threaded T Type Malleable Iron Conduit Body
Magnifying glass
Hover image to zoom

Form 35, 1" Rigid Threaded T Type Malleable Iron Conduit Body

Brand:
Appleton
SKU:
T100M
Rating:
(0)
Q&A:
(0)
Form 35, 1" Rigid Threaded T Type Malleable Iron Conduit Body
Magnifying glass
Hover image to zoom
$47.90 each
In Stock
In Stock
Get 2 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection

Description

–
This item is a Form 35, 1" Rigid Threaded T Type Malleable Iron Conduit Body manufactured by Appleton.

Features:
  • Smooth, rounded integral bushings in hubs protect conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
  • Form 35 malleable iron Unilets: high tensile strength and ductility. High corrosion-resistance, high impact and shock resistance
  • Exclusive built-in easy-pulling rollers in type C (1-1/4' thru 4') and type LB (1-1/4' thru 4'): eliminate damage when cable is pulled through hubs
  • Sizes with flat-back design ideal where fitting is mounted flat against surface
  • 1/2' to 3' blank covers are domed for extra wiring space
  • Raintight when an Appleton cover and gasket are installed

Specs

–
Material:

Malleable Iron

Size:

1"

Product Type:

Conduit Body

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy