Apply to be a TradeMaster!
Main product image of Merv 13 Replacement Media for 1210/2210/3210/4200 (Pack of 2)
Magnifying glass
Hover image to zoom

Merv 13 Replacement Media for 1210/2210/3210/4200 (Pack of 2)

Brand:
Aprilaire
SKU:
213-02
Rating:
(3)
Q&A:
(0)
Merv 13 Replacement Media for 1210/2210/3210/4200 (Pack of 2)
Magnifying glass
Hover image to zoom
$126.96 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Used With
Model 3210, Model 4200, Model 1210, Model 2210
Product Highlight: Material
Synthetic

Description

–
Fits the Aprilaire Model 4200, Model 3210, Model 2210 and 1210 Air Aprilaire 213 Air Filters are designed for high performance and contaminant-trapping ability. If you added the Upgrade Kit 1213 to your Aprilaire Model 2200 or Model 2120 you can also use the Aprilaire 213 Filters.

Features:
  • The Aprilaire 213 Air Filters have a high-efficiency MERV 13 rating
  • Genuine Aprilaire Self-Seal™ #213 ensures the best performance
  • Change Aprilaire 213 filter once a year

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

13

Size:

20" x 25"

Used With:

Model 3210

Model 4200

Model 1210

Model 2210

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
CURRENT ITEM
Product Image of Merv 13 Replacement Media for 1210/2210/3210/4200 (Pack of 2)
Merv 13 Replacement Media for 1210/2210/3210/4200 (Pack of 2)
SKU: 213-02
(3)
Synthetic
Replacement Filter
13
20" x 25"
Synthetic
Media Filter
11
20" x 25" x 4"

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Used these for several years

These are very long lasting, and also very effective. My system uses 2, for different air supply runs. Much better than either the traditional 1" filters or even my experience with (older) electrostatic filters.
Ncnewbie
Raleigh, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, good price

This is a great product and at a good price, I highly recommend it.
Mike
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Save a lot of money !!!!

Found supply house on line and ordered 2 furnace filters from them.,The cost of the two filters was just slightly more than the cost of one of the filters through my local heating and AC dealer.
John G.
Pepperell Ma.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy