Apply to be a TradeMaster!
Main product image of 20" x 25" Flex Filter for Aprilaire 210 (FLEX-5.5)
Magnifying glass
Hover image to zoom

20" x 25" Flex Filter for Aprilaire 210 (FLEX-5.5)

Brand:
Field Controls
SKU:
46600408
Rating:
(5)
Q&A:
(0)
20" x 25" Flex Filter for Aprilaire 210 (FLEX-5.5)
Magnifying glass
Hover image to zoom
$46.03 each
In Stock
In Stock
Get 51 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 4"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Field Controls has the exact fit for Aprilaire, Honeywell, Carrier, Bryant, Trion, Ultravation, GeneralAire, Skuttle and other brand-name filters. Our FlexFilter replaces nearly all major brands, so there is no need track down the manufacturer’s specific filter since we have it. Plus most FlexFilters can be configured for 2 sizes. It is 2 filters in 1.

Features:
  • Replaces major brands
  • Installs in seconds
  • MERV 11 media
  • Compact
  • Easy to store
This model replaces the following brands:
  • Aprilaire [210] 20" x 25" x 4" Filter
  • Aprilaire [213] 20" x 25" x 4" Filter

Specs

–
Material:

Synthetic

Product Type:

Media Filter

MERV:

11

Size:

20" x 25" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
Field Controls
Synthetic
Media Filter
11
20" x 25" x 4"
Synthetic
Replacement Filter
11
20" x 25"
Synthetic
Replacement Filter
13
20" x 25"
Synthetic
Replacement Filter
13
20" x 25"

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

We get all our HVAC supplies from Supply House

Our HVAC company recommended you and we have been very happy with the service and product.
John
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great service
joe
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best place to buy

We really enjoy ordering materials from SupplyHouse. They ship on time and the material arrives in perfect condition.
Carbon Fiber Man
Loveland, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a replacement of Aprilair 210

It performs well, no issues, perfect for Aprilair210 replacement
T
Round rock tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product meets my expectations

I do an annual filter replacement of my 2 furnaces and these filters work very well and fit as advertiesed.
Jerry
Camdenton, Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy