Shop Resideo Sale
Main product image of 16" x 25" Merv 16 Media Air Cleaner
Magnifying glass
Hover image to zoom

16" x 25" Merv 16 Media Air Cleaner

Brand:
Aprilaire
SKU:
2416
Rating:
(2)
Q&A:
(0)
16" x 25" Merv 16 Media Air Cleaner
Magnifying glass
Hover image to zoom
$200.40 each
In Stock
In Stock
Get 5 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
16 MERV Rating
Product Highlight: Size
16" x 25"

Description

–
Features:
  • Ships with MERV 16 Allergy & Asthma filter
  • Accepts Aprilaire MERV 11, MERV 13 or Odor Reduction filter
  • Lowest resistance for MERV 16 filter on the market - 12" w.c. @1200 CFM*
  • Minimal maintenance required - simply replace filter every six months
  • Made of corrosion-resistant heavy-gauge pre-painted steel
  • Proprietary door design and Self-Seal technology virtually eliminates air bypass, delivering MERV performance as rated
  • UL listed cabinets
  • UL classified MERV 16 filters
  • Load rated up to 400 lbs.
  • 5-year warranty on cabinet from date of installation

Specs

–
Product Type:

Air Cleaner

MERV:

16

Size:

16" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 25" Merv 16 Media Air Cleaner
SKU: 2216
Aprilaire

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

So far a great product

Installed on my HAVC system myself. Noticeable difference in dust in the house using the 16 Merv filter
Ron
Wadsworth Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product that makes a difference in the house

Great product! Had one at our previous house and quickly noticed the difference without one at our new house. Installed it myself in about 2 hours with minimal modification needed to the existing ductwork. The difference has been noticed not only by the family but even by guests.
Kendrick
Rochester, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy