Apply to be a TradeMaster!
Main product image of Ionizer Frame Assembly for Model 5000 Air Cleaners
Magnifying glass
Hover image to zoom

Ionizer Frame Assembly for Model 5000 Air Cleaners

Brand:
Aprilaire
SKU:
4598
Rating:
(32)
Q&A:
(1)
Ionizer Frame Assembly for Model 5000 Air Cleaners
Magnifying glass
Hover image to zoom
$189.79 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 5000

Description

–
Aprilaire 4598 Ionizer Frame Assembly for Model 5000 Electronic Air Cleaners is a replacement inner-housing frame used with the control electrode and ionizer wires to support the ionization section.

Key Features:
  • Part name: Ionizer Frame Assembly
  • For Model 5000 electronic air cleaner inner housing
  • Works with control electrode and ionizer wires

Compatibility & Applications:
  • For whole-home Model 5000 electronic air cleaners.
  • Used to restore the ionization section when the frame is damaged or worn.

Installation & Operation Notes:
  • Disconnect power. Remove power pack/door and slide out inner housing to service the ionizer frame and control electrode.

Maintenance & Troubleshooting:
  • Replace broken or corroded ionizer wires as needed.

Specs

–
Product Type:

Replacement Part

Type:

Frame

Used With:

Model 5000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pleat Spacer for Models 2400 & 5000 Air Cleaners
SKU: 4270
Aprilaire

Product Reviews

5 out of 32 reviews
100% would recommend this product
5
out of 32 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 32 reviews

PerfectReplacement. Comes with coils.

Just note that it comes with coils installed
Tom
Pittsburgh
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from supply house again.

Install was simple and easy.
Jeff
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact match with original!

Identical replacement unit. Well packed for shipment. Fast delivery. Reasonably priced.
JJ
JJ, OHIO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

I needed to replace the inner housing and ionizer frame assembly for an Aprilaire 5000 air cleaner. Supply House had both items at a competitive price. The items were shipped quickly and packaged well.
Vay
Port Washington, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy thids product again.

The original frame assembly finally gave out after 14years. I replaced it with the new ionizer and everything is back they way it should be. By the way, excellent service by Supply House. Received the item in ONE day.
Manolis
Nassau County, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better solution than replacing individual tung$ten wire$

It's important to carefully clean these units when you're replacing the filter media, particularly if you live in a damp climate. Remove and thoroughly clean this entire assembly regularly, particularly around where the 9 wire ends clip into the plastic frame, and all the metal contacts. Carefully unclip each wire from the frame and mechanically remove any rust or corrosion; in severe cases you might also apply a bit of electrician's dielectric (non-conductive) grease, which unfortunately can collect dust over time. Tiny metallic dendrites can grow on the surface of the plastic frame, creating an electrical leakage path which can eventually draw enough current to cause the front cover power unit to fail (no more blue light under the label when switched ON). After 4 years of operation this happened to our unit, which had to be completely replaced under warranty. This is a fundamental weakness in the design of these electrostatic air cleaners. The stainless steel eyelets that are crimped onto both ends of the 26" tungsten wires are subject to galvanic corrosion and rust when exposed to moisture and charged with high voltage. Over time, a corroded wire can come loose from its eyelet and touch the aluminum mesh, shorting out the unit. These special wires are sold individually or in pairs and are expensive to replace, in the long run it's more cost-effective to replace the entire Ionizer Frame Assembly (which comes with a complete set of 9 new wires installed). That approach is less expensive than having to replace a shorted-out front cover power unit.
Dan (a retired Electrical Engineer)
Atlanta, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and Good service

good product and Good service
Tim
San Ramon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just exactly what I needed

Great experience for us. Ordered on Saturday afternoon and arrived Monday for installation. Very well packed and protected. Exactly as shown on the order site and a perfect fit for our model. And yes, to clear up any confusion from the QA response listed, the assembly came complete with the 9 ionizer wires installed.
Homeowner
North East Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and works well!

Replaced my broken ionizer frame in seconds after next day delivery,🙂. Excellent!
Cmtecca
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Fit perfectly with no problem. Came complete. Great price and service.
Frankie
Hanover Township Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this come with ionizer wires or do I need to buy the wires separately?

Asked by John 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

John, The Ionizing Wires would need to be purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy