Apply to be a TradeMaster!
Main product image of Maintenance Kit for 500, 500A, & 500M
Magnifying glass
Hover image to zoom

Maintenance Kit for 500, 500A, & 500M

Brand:
Aprilaire
SKU:
4792
Rating:
(13)
Q&A:
(0)
Maintenance Kit for 500, 500A, & 500M
Magnifying glass
Hover image to zoom
$94.99 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
500 Series

Description

–
Aprilaire Humidifier Maintenance Kit 4792 includes everything you need to keep your Aprilaire Humidifier 500, 500A and 500M operating like new. Ensure peak performance for years to come.

Includes:
  • # 10 - Water Panel
  • # 4640 - Scale Control Insert
  • # 4223 - Drain Spud
  • # 4231 - Yellow Orifice
  • # 4335 - Water Feed Tube
  • # 4331 - Distribution Tray
  • # 4004 - In-Line Strainer
  • Printed Owners Manual

Specs

–
Product Type:

Maintenance Kit

Used With:

500 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Great support

Easy order, quick delivery & easy installation.
Mickey
Sheridan, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

These parts were a perfect fit for my Aprilaire 500.
DB
Caledonia, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good price, fast delivery

Exact replacement parts, good pricing, prompt shipping!
Mike Infinity
Chicago west suburbs
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent item and very fast shipping

Received it overnight without additional cost. Perfect condition. Thanks!
Chiprunes
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Satisfied.

I received what I needed, quick, no problems.
Jack G
Westchester, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BUY BUY

Great product it was easy to install and it works great highly recommend
dirty red
cleveland ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product !!

The product came so complete that I have internal "guts" that are virtually like a new humidifier. It was quite easy to do everything too. I recommend to all. Thanks
vettmanpia
Peoria
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very impressed!

Found your website late in afternoon and called to order. Pleasant representative who said I'd get my order tomorrow and I did. Well packed, fast shipping, OEM and works perfectly. Will definitely check you out first the next time I might need plumbing or electrical items.
Marty
Nassau County, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

The product was very useful.
V Mac
Crestwood, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service.

I bought the wrong repair kit but I loved the fast service and the help I got when I requested help. Had I got the correct kit, it would have been perfect. I did make the kit that I did get work for my humidifier #550 and it works great.
Sherman
Kansas City, Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy